Shop All Cabinet Handles & Pulls
Prime-Line
Pull Hndl 2-1/8In Brz
Mfr # 164450
Zoro # G3988029
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 164450
- Zoro # G3988029
- UPC # 78874184454
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
This mortise cup closet door pull is constructed of stamped steel and comes finished in a classic bronze finish. The outside diameter of this pull is 2-1/8 inches and it has a depth of 5/16 inches. These mortise cups set flush in the door and are used on by-passing closet panel doors to provide a pull for ease of opening and closing and it they are used by many manufacturers. This item includes 2 pulls and 4 nails per package. *Installation Tip: To avoid damaging the pulls during installation; use a pair of needle nose pliers to hold the nails while hammering then finish driving the nails with a nail set to seat them in place.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grommet Kit, 1/2in (3AB83)
- CAMPBELL CHAIN & FITTINGS Link Chain Quick 1/4" 20 (T7645126V)
- PREMIER LOCK Satin Chrome Mortise Entry Lever Right Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (MR03D)
- EKENA MILLWORK 5"W x 7"D x 14"H Diane Bracket (BKT05X07X14DI)
- PRIME-LINE Prime Line Products 0528398 Prime-Line Drawer & Cabinet Lock; Keyed Alike; Stainless Steel - Chrome Plated (528398)
- PRIME-LINE Cabinet Drawer Pull, 3 in. Hole Centers, Diecast Construction Single Pack (U 11279)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP45996140)
- MNG 2 1/2" Striped Cup Pull, Polished Chrome (13615)
- ELEMENTS BY HARDWARE RESOURCES 96 mm Center-to-Center Satin Nickel Knox Cabinet Bar Pull (645-96SN)
- KASAWARE 3-3/8In. Overall Length Square Bar Pull, 2Pk, 2PK (K7063SBZ-2)
- MONROE PMP Pull Handle, SS, 8 In. H, Natural, Threaded Holes (PH-0136)
- Prime-Line Cabinet Handles & Pulls