Shop All Privacy Door Knobs
Prime-Line
Privacy Knob, Fits 2-3/8 in. and 2-3/4 in. Backset, Tulip, Brass 1 Set
Mfr # MP65041
Zoro # G400933738
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brass
- Backset 2-3/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # MP65041
- Zoro # G400933738
- UPC # 49793213471
- Country of Origin China
- Category Privacy Door Knobs
Details
Lockset Finish | Brass |
Backset | 2-3/8 in. |
Description
This privacy knob set adjusts to fit both 2-3/8 in. and 2-3/4 in. backsets, and it features tulip-shaped knobs in a brass finish. Privacy knobs are door knobs with a locking mechanism, and they are commonly used on doors where privacy is required. This privacy knob set has a residential grade 3 security rating.Locking privacy knobs Brass-plated finish Adjustable to fit 2-3/8 in. and 2-3/8 in. backsets Residential grade III security rating Tulip shaped knobs with thumbturn lock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Floor Mount, 6" Bumper, Heavy Duty Satin Chrome (DSF600U26D)
- ZORO SELECT O-Ring, Buna N, Dash 233, 2-7/8, 3.137, PK25 (U38801.012.0287)
- GEAR KEEPER Badge Retractor, Spring Clip, 36 in. L (RT5-5813)
- TRANS ATLANTIC CO. 4 in. x 16 in. Solid Brass Pull Plate with Round Pulls (GH-PP5425-US3)
- PRIME-LINE Privacy Knob, Fits 2-3/8 in. and 2-3/4 in. Backset, Round, Brass 1 Set (MP65020)
- YALE Knob Lockset, Mechanical, Privacy, Grd. 2 (CA4602 x 630)
- BALDWIN ESTATE Privacy Door Knobs Bright Brass (5080.030.PRIV)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57788)
- YALE Knob Lockset, Mechanical, Privacy, Grd. 2 (CA4602 x 605)
- DEXTER Cylindrical Lock, C2000-PRIV-B-630 (C2000-PRIV-B-630)
- COPPER CREEK Egg Knob Privacy Function, Black (EK2030BC)
- Prime-Line Privacy Door Knobs