Shop All Door Viewers
Prime-Line
Privacy Door Viewer Cover, 9/16 in. Inside Diameter Ring Fits Door Viewer Single Pack
Mfr # S 4793
Zoro # G500921031
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # S 4793
- Zoro # G500921031
- UPC # 49793047939
- Country of Origin China
- Category Door Viewers
Details
Finish | Satin Nickel |
Description
These door viewer covers are constructed of solid brass and come in a satin nickel plated finish. They feature a 9/16 inch inside diameter and fit over door viewers constructed with 9/16 inch outside diameter cylinders. Privacy covers like these can be used with door viewers that are installed on apartment doors, office doors, service doors, homes, and dorm rooms. Inside-mounted swivel covers like these prevent reversed visibility through door viewers from the exterior.
- •Mounts to inside of door viewers to prevent reversed visibility through door viewers from the exterior
- •Increases privacy and security
- •These privacy swivel covers fit over door viewers constructed with 9/16 inch outside diameter cylinders
- •Constructed of solid brass, satin nickel plated finish
- •Single pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 36" x 96" Primed 2-Panel Interior Shaker Slab Door (3080pri8402)
- DELTANA Flush Bumper 1" Diameter Oil Rubbed Bronze (WB100U10B)
- WALLPROTEX 1-1/8 In. x 4 Ft. White Self-Adhesive Corner Guard (SS4118C-11045)
- MIDWEST FASTENER 5/8" 316 Stainless Steel Fixed Trigger Snap Hooks 2PK (35762)
- PRIME-LINE Bronze, High-Impact Plastic, Giant Screen Door Viewer Single Pack (U 9916)
- PRIME-LINE 1/2 in., Satin Nickel, 160 Degree Door Viewer (U 10347)
- PRIME-LINE Viewer Door Sb 160 Degree Brs U 9895 (8518466)
- PRIME-LINE Gray, High-Impact Plastic, Giant Screen Door Viewer Single Pack (U 9918)
- PRIME-LINE Prime-Line Digital Door Viewer Kit, (U 11187R)
- PRIME-LINE 1 in., Satin Nickel, 130 Degree Door Viewer (U 10314)
- EMTEK Oil Rubbed Bronze Viewer, 2610US10B (2610US10B)
- Prime-Line Door Viewers