Shop All Keyed Entry Door Knobs
Prime-Line
Prime-Line Victorian Style Keyed Mortise Glass Knob Lock Set Satin Nickel Finish,
Mfr # E 2496
Zoro # G105781726
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # E 2496
- Zoro # G105781726
- UPC # 49793024961
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
Prime-line victorian style keyed mortise glass knob lock set satin nickel finish, e 2496. glass knob, satin nickel plated steel trim plates and steel case. Lock bolt is key activated both inside and outside. 2-3/8" backset. Interior use only. Includes one mortise case lock assembly, two knobs, two 2-1/4"w x 7"h trim plates, one strike plate and installation screws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECO Door Frame, Steel, 80 In H, 36 In W (FOO1749X-CU)
- PHIFER Bright Bronze Insect Screening, 72 x 25', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3033419)
- HARDWARE RESOURCES 15" Wood High Back Rollout for Vanity Depth (ROVHB15-WB)
- SIMPLEX Mechanical Lock, Satin Chrome, 5 Button (9681C2026D41)
- PRIME-LINE 2-1/2 in. Backset, Entrance Mortise Lockset, Wrought Solid Brass Single Pack (SE 26000)
- PRIME-LINE Entry Door Mortise Lockset, 2-1/2 in. Backset, Single Cylinder, Satin Finish Single Pack (SE 27600)
- PRIME-LINE Prime-Line® Victorian Style Keyed Mortise Glass Knob Lock Set Classic Bronze Finish, E 2497 (E 2497)
- PRIME-LINE Steel, Satin Nickel, Interior Door Lock (E 2330)
- PREMIER LOCK Brass Grade 3 Combo Lock Set with Entry Door Knob and Deadbolt, 24 SC1 Keys Total, 4PK (GR3ED02C-4)
- KWIKSET Keyed Alike 2 Tylo Project Pack (92430-022)
- PREMIER LOCK Brass Mortise Entry Gate Right Hand Door Lock Set with 2.5 in. Backset and 2 SC1 Keys (MRG01)
- Prime-Line Keyed Entry Door Knobs