Shop All Knobs
Prime-Line
Prime Line SCU 9244 5 in. White Textured Round Rigid Vinyl Wall Protector Bumper; Pack Of 12
Mfr # 649333
Zoro # G504061122
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 649333
- Zoro # G504061122
- Country of Origin China
- Category Knobs
Description
Features
- White Textured Round Rigid Vinyl Wall Protector Bumper
- Protects Interior Walls From Impact Damage By Shielding Contact Point Of Wall & Door Knob
- Self-Adhesive Backer Eliminates Need For Tools Or Fasteners
- Paintable Surface Accepts Both Latex Or Oil Based Paints
- Eliminates The Need For Unsightly Spring Or Rigid Type Base Molding Stops
- Easily Repairs Door Knob Holes In Wall Board Without Messy Spackling
- Contains 12 On Clipstrip.
- Size - 5 in.
- Pack of 12
- Dimension - 0.25 x 5.88 x 7.88 in.
- Item Weight - 0.15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Draw Tray Assembly (26802)
- CRAFTSMAN Sockets, 3/8" Drive Phillips #2 Screwdri (CMMT44371)
- CMT Dwl Drill W/ Countersink, Left, 12mm Cut L (376.080.12)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 29/64 (C22508)
- PRIME-LINE Prime Line Products 5in. Ivory Wall Protector U9268 (5107859)
- PRIME-LINE Prime-Line Products 217363 1.75 in. Hard Wood Knob - 2 Per Pack (217363)
- PRIME-LINE Casement Operator Tee Handle, White, 11/32 in. Bore, Fits Truth 4 Pack (H 4279)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.5A56X35)
- DAVIES Long Tapered Knob, 5/16-18 Thread Size, 3.89"L, HR Phenolic (5582BC)
- GAMPAK Sigma Engineered Solutions ProConnex 1 in. D Zinc-Plated Steel 1 Hole Strap , 25PK (55922-S)
- KIPP Star Grip, Similar To DIN 6336, D=M10, D1= 50 H=32, Internal Thread, Cap and Grip: Black Plastic (K0154.210)
- Prime-Line Knobs