Shop All Knobs
Prime-Line
Prime Line SCU 9243 3.25 in. White Textured Round Rigid Vinyl Wall Protector Bumper; Pack Of 12
Mfr # 649325
Zoro # G804061204
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 649325
- Zoro # G804061204
- Country of Origin China
- Category Knobs
Description
Features
- White Textured Round Rigid Vinyl Wall Protector Bumper
- Protects Interior Walls From Impact Damage By Shielding Contact Point Of Wall & Door Knob
- Self-Adhesive Backer Eliminates Need For Tools Or Fasteners
- Paintable Surface Accepts Both Latex Or Oil Based Paints
- Eliminates The Need For Unsightly Spring Or Rigid Type Base Molding Stops
- Easily Repairs Door Knob Holes In Wall Board Without Messy Spackling
- Contains 12 On Clipstrip.
- Size - 3-1/4 in.
- Pack of 12
- Dimension - 0.25 x 4.88 x 6.5 in.
- Item Weight - 0.08 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 2-1/2" Drill Press Vise (12800)
- KO-KEN Socket set 6, 12 Point 22 pieces 3/8 Sq. Drive (3210M)
- STARRETT AGD Indicator, Flat-End Stl Point, 1" dia. (PT06632-21)
- DRILL AMERICA 3/8" Hex Shank Arbor (DMS04-9006)
- PRIME-LINE Prime-Line Products 217363 1.75 in. Hard Wood Knob - 2 Per Pack (217363)
- PRIME-LINE Prime Line Products 5in. Ivory Wall Protector U9268 (5107859)
- PRIME-LINE Casement Operator Tee Handle, White, 11/32 in. Bore, Fits Truth 4 Pack (H 4279)
- ZORO SELECT Pull Knob, 0.98" Diameter, Screw L 0.39" (65047)
- KIPP Adjustable Handle, Size: 4 3/8-16X50 Zinc, Silver Metallic, Comp: Steel (K0116.4A43X50)
- KIPP Star Grip, Form: D, Tapped and Drilled, DIN 6336, D=M08, D1= 40, H=26, Stainless Steel Polished (K0150.440082)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 1/4-20X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.0A21X50)
- Prime-Line Hand Knobs and Wheels