Shop All Knobs
Prime-Line
Prime Line SCU 9185 3.25 in. Ivory Textured Round Rigid Vinyl Wall Protector Bumper; Pack Of 12
Mfr # 649303
Zoro # G404061123
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 649303
- Zoro # G404061123
- Country of Origin China
- Category Knobs
Description
Features
- Ivory Textured Round Rigid Vinyl Wall Protector Bumper
- Protects Interior Walls From Impact Damage By Shielding Contact Point Of Wall & Door Knob
- Self-Adhesive Backer Eliminates Need For Tools Or Fasteners
- Paintable Surface Accepts Both Latex Or Oil Based Paints
- Eliminates The Need For Unsightly Spring Or Rigid Type Base Molding Stops
- Easily Repairs Door Knob Holes In Wall Board Without Messy Spackling
- Contains 12 On Clipstrip.
- Size - 3-1/4 in.
- Pack of 12
- Dimension - 0.25 x 4.88 x 6.5 in.
- Item Weight - 0.08 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 23mm 12 pt Metric Socket, 12 Points (48023)
- WESTWARD 1/4" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 7-1/4" L, Chrome Finish (440G10)
- EDWARDS Punch, Die (PD1/2)
- BLACK JACK Patch Drive Trowel 10Lb (6460-9-20)
- PRIME-LINE Prime-Line Products 217363 1.75 in. Hard Wood Knob - 2 Per Pack (217363)
- PRIME-LINE Prime Line Products 5in. Ivory Wall Protector U9268 (5107859)
- PRIME-LINE Casement Operator Tee Handle, White, 11/32 in. Bore, Fits Truth 4 Pack (H 4279)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Alum, 3/8-24", 2" dia. (ACK-024B)
- KIPP Adjustable Handle, Size: 3 M08X20 Zinc, Silver Metallic, Comp: Steel (K0116.3083X20)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20, D1= 32, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A2)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 2.25"L, HR Phenolic (2820-T)
- Prime-Line Hand Knobs and Wheels