Shop All Mailboxes
Prime-Line
Prime Line S 4648C 3 Cam 5 Pin Mail Box Lock
Mfr # 774404
Zoro # G303772922
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 774404
- Zoro # G303772922
- Country of Origin China
- Category Mailboxes
Description
Features
- 3 Cam.
- 5 Pin Tumbler Mail Box Lock.
- Replaces Bommer.
- Auth Electric & United Locks.
- 7/8 in. Diameter Threaded Body.
- Finish - Brass Plated.
- 90 Degrees Counter Clockwise Rotation.
- Includes 1 Lock & 2 Keys.
- Dimension - 1.25 x 2.69 x 4.75 in.
- Item Weight - 0.15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND ENTERPRISES Valentines Day/Cherry Stinky Stickers®, PK360 (T928)
- ZORO SELECT Flame Retardent Paper, 80 lb., 60 In. W (6TWR5)
- NIFTY PRODUCTS Pkg List Envelope, Clr, 4.5"x5.5", PK1000 (PPE6BL)
- FADELESS Bulletin Board Art Paper Roll, Bright Assortment, 48in x 12ft, PK4 (0057533)
- PRIME-LINE S 4125C 5 Pin Tumber Mail Box Lock (760833)
- PRIME-LINE Lock Mailbox Ameri 5Pin (S4129)
- PRIME-LINE Mailbox Cyl Ccw Auth-Fl (S 4711)
- PRIME-LINE Lock Mailbox Bommer 4127 (S4127)
- PRIME-LINE Prime Line Products S4048 Mail Box Lock Keyed Brs S 4048 (1444272)
- PRIME-LINE Lock Mailbox Brass (S 4048)
- SALSBURY INDUSTRIES Mail Package Drop, Silver, Powder Coated, 1 Doors, Recessed, Aluminum (4375SLV)
- Prime-Line Mailboxes