Shop All Door Stops
Prime-Line
Prime Line Products U9590 Reinforcer Door Stainless Steel 1.75 In.
Mfr # 7236672
Zoro # G304047449
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 7236672
- Zoro # G304047449
- Country of Origin China
- Category Door Stops
Description
Features:
- Reinforces and repairs door edge and assists in preventing forced entry.
- Used on wood or metal doors with mortise or drive-in latches.
- Accommodates key-in-knob locksets and deadbolts.
- Bore 2-1/8 in. - backset 2-3/8 in.
- Reinforcer: 3-7/8 w x 4-1/2 h.
- Item weight - 0.45 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANGMAN Q-Hook Stainless Steel Christmas Light & Outdoor Hanger for Drip Lines, BirdHouse and More - 20pk (QH-20)
- SPEC Compression Spring, Music Wire, PK10, C07200811500M (C07200811500M)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 1 in W (4150)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 96 x 100', Black, 18x22 Mesh, One Roll (3034612)
- PRIME-LINE 3 in., Bright Brass, Solid Brass Floor Door Stop Single Pack (J 4600)
- PRIME-LINE Door Stop, 2 in. Projection, Cast Stainless Steel, Satin Finish Single Pack (656-9492)
- PRIME-LINE Door Stop, 2 in. Projection, Zamak Cast Construction, Chrome Plated Finish Single Pack (656-6638)
- PRIME-LINE Door Stop, 1 in. Reach, Cast Brass, Oil Rubbed Bronze Finish, Floor Mount Single Pack (658-1024)
- PRIME-LINE Door Stoop, Floor Mount, 1 Hole, 3-1/4 in., Satin Nickel Single Pack (J 4847)
- PRIME-LINE Rigid Door Stop, Zinc Diecast, Oil Rubbed Bronze, Rubber Tip Single Pack (MP10125-1)
- RICHELIEU 5inch 127 mm HeavyDuty Hinge Pin Door Stop, Antique Nickel (221301275)
- Prime-Line Door Stops