Shop All Door Stops
Prime-Line
Prime Line Products U10827 Stop Door Entry Block Satin Nickel
Mfr # 3605649
Zoro # G904047436
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 3605649
- Zoro # G904047436
- Country of Origin China
- Category Door Stops
Description
Features:
- Mini spoon style frequently used in stereo and storage cabinets with glass shelving.
- Color - Satin nickel.
- 3/8 w x 7/8 l in. Support, 5/16 l in. Peg.
- 35 lbs. Per peg maximum safe-weight load.
- Dimension - 6.75 x 5.625 x 8.75 in.
- Item weight - 0.38 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Viewer, Polished, 9/16" Hole Dia. (19-215SNK)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 609 BRK)
- ZORO SELECT Manual Hydraulic PDQ 7100 Institutional Full Featured Closer Heavy Duty Interior and Exterior (7101 BC PA HO 689)
- SUGATSUNE Pull Handle, 9 In. H, Satin, Threaded Holes (SWF-690)
- PRIME-LINE Door Stop, 1-5/16 in., Cast Brass, Satin Nickel Finish, Floor Mount Single Pack (658-1027)
- PRIME-LINE Door Stop, 1 in. Reach, Cast Brass, Brushed Chrome Finish, Floor Mount Single Pack (658-1025)
- PRIME-LINE Door Stop, 1 in. Reach, Cast Brass, Oil Rubbed Bronze Finish, Floor Mount Single Pack (658-1024)
- PRIME-LINE Hotel Door Blocker/Door Stop in Satin Brass Single Pack (MP4934)
- PRIME-LINE Hinge Pin Door Stop, Heavy Duty Diecast Construction, Satin Nickel 4 Pack (U 10129-4)
- PRIME-LINE Door Stop, 2 in. Projection, Zamak Cast Construction, Chrome Plated Finish Single Pack (656-6638)
- BALDWIN Estate Unlacquered Brass Door Stop (4055.031)
- Prime-Line Door Stops & Holders