Shop All Sockets
Prime-Line
Prime Line Products U10165 5 mm Brass-Plated Steel Shelf Pins
Mfr # U10165
Zoro # G204086746
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U10165
- Zoro # G204086746
- UPC # 49793101655
- Country of Origin China
- Category Sockets
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- The Prime-Line Products 5mm Brass-Plated Steel Shelf Pins
- For supporting cabinet shelves
- Steel design
- Used in stereo and storage cabinets with glass shelving
- Finish: Brass
- Material: Metal
- Hook Type: Utility
- Size: 5 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3119M)
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-10' 10-1/2)
- CARSON OPTICAL Carson Optical HU-10MU Bugview Bug Catching Tool & Magnifier (HU-10MU)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 22mm Size (88122)
- PRIME-LINE Plunger, 6 in., Light Duty, Rubber Cup, Red, Wooden Handle Single Pack (MP56750)
- PROTO 1/2 in Drive, 15mm Hex Metric Socket, 6 Points (J7315MHT)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3140)
- PROTO 1/4 in Drive, Triple Square Metric Socket, 12 Points (J4712MN)
- KO-KEN Socket 24mm Surface 77mm 1/2 Sq. Drive (4310M-24)
- PROTO 1/4 in Drive, Triple Square Metric Socket, 12 Points (J4711MN)
- CRAFTSMAN Sockets, 19mm 72 Tooth 12 Point Metric R (CMMT39239)
- Prime-Line Sockets