Shop All Screen & Storm Door Handles
Prime-Line
Prime Line Products Shield Latch 2-5/8 X 6 In Bp U 9510
Mfr # 3446689
Zoro # G004059179
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 3446689
- Zoro # G004059179
- Country of Origin China
- Category Screen & Storm Door Handles
Description
This steel constructed guard plate comes plated in brass and features a width of 2-5/8 in. and a length of 6 in. Designed for use with lock sets with a 2-3/8 in. backseat. Protects your out swinging doors from forced entry.
Features- Brass plated steel
- 2-5/8 in. wide x 6in. long
- Protects out swinging door from forced entry
- Designed for use with lock sets with 2-3/8in. backseat.
- Color - Brass
- Style - Contemporary
- Material - Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO TILE Anchor Gray 11.6 in x 12.1 in Recycled Glass Matte Floor and Wall Mosaic Tile 9.75 sqft/case, 10PK (APLVRE8816A)
- COMMAND ACCESS TECHNOLOGIES Electrified Hinges (ETH4W4545 613 CH-BB79)
- SUGATSUNE Pull Handle, Satin, Satin, Threaded Holes (SWF-650)
- LAB LAB: Best A2 Top Pin .150-12B (100 Polybag)(FN150) (LAB-B12BP1)
- PRIME-LINE 4Pk Wind Scr Plun Latch (1857-N)
- PRIME-LINE Handle St Slide Dr Blk (141841)
- PRIME-LINE Black Push Button Latch with Tie Down (K 5071)
- PRIME-LINE Aluminum, Push Button Screen or Storm Door Latch with Tie Down and Key Single Pack (K 5089)
- PRIME-LINE Handle Set Slide Scrn Dr (121087)
- PRIME-LINE Diecast, Black Dimpled, Security Screen or Storm Door Lever 1 Set (K 5063)
- PROSOURCE Door Latch Replmt Inside Alum (31604-U-PS)
- Prime-Line Screen & Storm Door Hardware