Shop All Mailboxes
Prime-Line
Prime Line Products S4315 Mail Box Lock Counter-Clockwise Nickel Plated
Mfr # 5269618
Zoro # G203755575
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 5269618
- Zoro # G203755575
- UPC # 49793043153
- Country of Origin China
- Category Mailboxes
Description
Postal mail box lock for Florence brand boxes, fixed cam, National keyway, 90 clockwise rotation to open, nickel plated.
Features- 5 pin tumbler lock
- Die cast cylinder with plated face
- Brass pins
- Plated steel cams
- Spring steel locking clip
- Counter Clockwise Rotation
- Locked position is up, turn 90 degrees to open
- Includes 2 keys
- Replaces Florence
- Carded
- Dimension: 5" H x 3.9" W x 1.3" L
- Weight: 0.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Straight Trimmer, Fully Rounded Tips, 6-Inch (106F)
- FIRST AID ONLY Scissors/Forceps Refill Set (17-005)
- GONGE Ring Toss with 6 Rings (G2908)
- IDL PACKAGING 3/4" Steel Strapping, Mini Coil, 300 Ft., Black (MAL34.300)
- PRIME-LINE Lock Mailbox Brass (S 4048)
- PRIME-LINE Mailbox Lock, 5 Cam, Nickel Finish, ILCO 1003M Keyway, Opens Counter (S 4140)
- PRIME-LINE Lock Mailbox Bommer 4127 (S4127)
- PRIME-LINE Prime Line Products 5-Pin Tumbler Lock S4533 (S4533)
- PRIME-LINE Prime Line Products S4048 Mail Box Lock Keyed Brs S 4048 (1444272)
- PRIME-LINE S 4125C 5 Pin Tumber Mail Box Lock (760833)
- SOLAR GROUP Mailbox Rural T2Elite Wh (E1600W00)
- Prime-Line Mailboxes