Shop All Window Screen Frames
Prime-Line
Prime Line Products PL7800 Screen Kit Mill - 36 x 36 In.
Mfr # 7956220
Zoro # G304047913
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 7956220
- Zoro # G304047913
- Country of Origin China
- Category Window Screen Frames
Description
Contains everything needed to make a screen frame that will accept aluminum, fiberglass mesh screen, or flexible poly film. Square frame pieces cut with a hacksaw. Includes frame, spline for retaining screen in frame, 4 quickie corners, and instructions.
Features- Screen not included
- Finish - 36 x 36 in.
- Item weight - 0.98 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Double Hook Bright Chrome (WDH15U26)
- ZORO SELECT Alnico 5 Magnet Assembly, 18 lb. Pull (6XY81)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Silver (410XTPNX689)
- BRINKS COMMERCIAL Brinks Matte Black Steel Hydraulic Door Closer (BC4008)
- PRIME-LINE Screen Frame Kit, 7/16 in. x 3/4 in. x 60 in. x 60 in., Aluminum, Mill 1 Kit (MP8242)
- PRIME-LINE Prime Line PL 16132 0.75 x 94 in. Terratone Bronze Screen Frame; Pack Of 20 (123598)
- PRIME-LINE White Aluminum 5/16 in. W X 3/4 in. L Screen Frame Kit 1 pk (PL7814)
- PRIME-LINE SPREADR BAR WHITE ALUM 72in. (PL 16769)
- PRIME-LINE Aluminum Screen Frame, 3/4 in. x 3/8 in. x 72 in. Lengths, Roll Formed Box of 20, 72 pieces (MP7867PL)
- PRIME-LINE Screen Kit, 7/16 in. x 3/4 in., 48 in. x 48 in., White 1 Kit (PL 7837)
- STRYBUC Tube 8ft Screen Frame White (90H-224)
- Prime-Line Window Screen Frames