Prime-Line

Prime Line Products 5in. Ivory Wall Protector U9268


product price: $25.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Rigid vinyl
  • Self adhesive
  • Protects interior walls from impact damage by shielding contact point of wall and door knob
  • Repairs damaged walls
  • Raw finish
  • Ivory color
  • Carded
  • 5" diameter
  • Length: 0.5
  • Width: 10.44
  • Height: 5.88
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.