Shop All Door Weatherstripping & Door Seals
Prime-Line
Prime Line Products 11639 Bug Seal Replacement Black - 7 ft.
Mfr # 5492111
Zoro # G903979530
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 5492111
- Zoro # G903979530
- UPC # 78874116394
- Country of Origin China
- Category Door Weatherstripping & Door Seals
Description
Prime-Line, Bug Seal Replacement 7',Black color, Vinyl flap has tear strips to adjust width from 3/4" to 1- 3/8"
Features- Size : 7'
- Black color
- Vinyl flap has tear strips to adjust width from 3/4" to 1-3/8"
- Flexible, seals against insects.
- Carded
- Dimension: 5.5" H x 5" W x 1.5" L
- Weight: 0.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Guide Door Floor 161084 (161084)
- ZORO SELECT Spring Asst, Ext/Compress, Stl, 123 PC (1NDW4)
- ZORO SELECT O-Ring, Dash 372, EPDM, 0.21 In., PK5 (U38869.018.0875)
- X1 TOOLS R-218 Square O-Ring ID: 1 1/4, CS 1/8, OD 1 1/2 6 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R218x6)
- PRIME-LINE 1/4 in. x 18 Foot, Gray, Weather-strip, Adhesive Backed (T 8722)
- PRIME-LINE 3/4 in. to 1-3/8 in. x 7 ft., Black Vinyl Sliding Screen Door Weatherstrip (Single Pack) (B 705)
- PRIME-LINE 7/8 in. to 1-1/2 in. x 7 ft. Black Vinyl Sliding Screen Door Weatherstrip (Single Pack) (B 716)
- PRIME-LINE 3/16 in. Gray, Wool Pile, Weatherstrip 18 Foot (T 8658)
- PRIME-LINE Ston Swiv Crank Handle (H 3966)
- PRIME-LINE 7/8 in. to 1-3/8 in. x 7 ft. Black Vinyl Sliding Screen Door Weatherstrip Single Pack (PL 14696)
- TIMKEN 3-7/8In 5-1/2In 1/2In Oil Seal (21699-2516)
- Prime-Line Door Accessories