Prime Line Products 0528398 Prime-Line Drawer & Cabinet Lock; Keyed Alike; Stainless Steel - Chrome Plated
Mfr # 528398
Zoro # G103694196
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 528398
- Zoro # G103694196
- UPC # 49793099501
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.
Prime-Line Drawer and Cabinet Lock, Suitable For Use With: 1 in Thick Door Panel, Keyed Alike Key, Stainless Steel, Chrome Plated, Includes: 1 Lock, 3 Cams, 1 Trim Collar, 1 Spur Washer, 2 Rotation Washers, 1 Lock Nut And 2 Keys, 3/4 in Diameter
Features- Draw & Cabinet
- Diecast
- Stainless Steel Face
- Keying : K/A
- Finish : Chrome
- Prime-Line Drawer & Cabinet Lock, Keyed Alike, Stainless Steel Chrome Plated
- Dimension: 6.5" H x 12.25" W x 12.25" L
- Weight: 1.67 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Hook, Orange Vinyl Coated, 9 In L (4ERV9)
- PRIME-LINE 9/16 in. Bore 180-Degree Solid Brass. Bright Brass Finish, Door Viewer (U 9893)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.281 (1UAT8)
- ADAMS RITE Elec Stk, HDRadiused Leaf FP, Monitored, US28 (7401M130)
- PRIME-LINE Cabinet Drawer Pull, 3 in. Hole Centers, Diecast Construction Single Pack (U 11279)
- PRIME-LINE Pull Hndl 2-1/8In Brz (164450)
- LAUREY 4", 6" Overall, Builders Steel Plated T-Bar Pull, Brushed Satin Nickel (87012)
- RICHELIEU HARDWARE 7-9/16 in. (192 mm) Center-to-Center Champagne Bronze Transitional Drawer Pull (BP8795192CHBRZ)
- DELTANA Adjustable Pull 6-1/2" Oil Rubbed Bronze (P311U10B)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Honey Bronze Traditional Cabinet Pull (BP8855128HBRZ)
- ELESA Bridge handles, M.843/140 B-5/16-18 (M.843 (inch sizes))
- Prime-Line Cabinet Handles & Pulls