Shop All Window Screen Clips & Frame Corners
Prime-Line
Prime Line PL 7845 Aluminum Screen Frame Top Hangers; White - 6 Pack
Mfr # 873182
Zoro # G903735938
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 873182
- Zoro # G903735938
- Country of Origin United States
- Category Window Screen Clips & Frame Corners
Description
Features
- For 0.44 in. Frame With Fasteners Carded.
- Finish - White.
- 6 Pack.
- Dimension - 0.88 x 3.81 x 5.44 in.
- Item Weight - 0.29 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOSS 5/16" W x 3/8" H Satin Brass Hidden Barrel Hinge (BH085)
- ZORO SELECT O-Ring, Dash 210, Viton, 0.13 In., PK25 (U38871.012.0075)
- KENAURD Kenaurd: Commercial Lever Grade 2 - For IC Core - STOREROOM (KCL201-SC-ST-IC)
- MIDWEST FASTENER 3/4" Antique Brass Oval Decorative Rings 5PK (69822)
- PRIME-LINE 20PK BRZ Scr Corner (PL 15767)
- PRIME-LINE 3/4 in. x 7/16 in. White, for Andersen, Screen Corner 20 Pack (PL 15758)
- PRIME-LINE 7/16 in. White Diecast Screen Clip Flush 100 Pack (PL 14490)
- PRIME-LINE Diecast Screen Clip, 5/16 in., Black 100 Pack (PL 14465)
- PRIME-LINE Window Screen Frame Corner, 3/8 in., Bronze, 3/8 in. 20 Pack (PL 14313)
- PRIME-LINE Universal Screen Clips, Fits Flush To 7/16 in., Plastic, White 4 Pack (L 5924)
- PRIME-LINE 1/8 in. Offset Storm Door Panel Clips with Screws, Mill Finish 8 Pack (PL 7955)
- Prime-Line Window Screen Clips & Frame Corners