Shop All Window Replacement Screens
Prime-Line
Prime Line PL 7836 36 x 36 in. Make To Fit Screen Kit; White
Mfr # 802894
Zoro # G504077314
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 802894
- Zoro # G504077314
- Country of Origin United States
- Category Window Replacement Screens
Description
Features
- Make To Fit Screen Kit.
- Includes: 7/16 in. x 3/4 in. White Frame.
- Spline & Corners For 36 x 36 in. Screen.
- Dimension - 0.75 x 3.13 x 36.75 in.
- Item Weight - 1.04 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Laminated Padlock (5KA-A445)
- YALE Cylindrical Lock, AU4607LN 626 (AU4607LN 626)
- ZORO SELECT Compress Spring, 7/8x0.047 In, PK5 (1NCB6)
- HARDWARE RESOURCES 3" Polished Brass Spring Door Stop with Rubber Tip (DS05-PB)
- PRIME-LINE Prime Line Products 48in. X 48in. Mill Screen Kit PL7801 (5164660)
- PRIME-LINE Prime Line PL 7814 60 x 60 in. Make to Fit Screen Kit - White (873166)
- PRIME-LINE Prime Line Products 34-.50ft. X 20in. Gray Screen Door Grill PL15515 (PL15515)
- PHIFER Aluminum Screening for Tiny Insects, 72 x 100', Black, 24x22 Mesh, One Roll (3036762)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 60 x 100', Black, 18x22 Mesh, One Roll (3034609)
- PHIFER Vinylcoated Fiberglass Exterior Sun Control Screening, 84 x 100', Charcoal, 57x16 Mesh, One Roll (3003615)
- ADFORS 30 in. W X 100 ft. L Bronze Copper Insect Screen Cloth (FCS9457-M)
- Prime-Line Window Replacement Screens