Shop All Window Replacement Screens
Prime-Line
Prime Line PL 7814 60 x 60 in. Make to Fit Screen Kit - White
Mfr # 873166
Zoro # G404077100
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 873166
- Zoro # G404077100
- Country of Origin United States
- Category Window Replacement Screens
Description
Features
- Includes - 0.31 x 0.75 in.
- White Frame.
- Spline &4 Frame Corners For 60 x 60 in. Screen.
- Dimension - 0.75 x 3.13 x 60 in.
- Item Weight - 1.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Compression Spring, Medium Duty, PK6 (020064000)
- PRIME-LINE Steel Ball Bearing Roller Replacement, 1 in. Diameter, Bolt and Nuts 2 Pack (D 1500)
- STERLING SEAL & SUPPLY 326 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A326X125)
- X1 TOOLS R-213 Square O-Ring ID: 15/16, CS 1/8, OD 1 3/16 8 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R213x8)
- PRIME-LINE Prime Line Products 48in. X 48in. Mill Screen Kit PL7801 (5164660)
- PRIME-LINE Prime Line Products 34-.50ft. X 20in. Gray Screen Door Grill PL15515 (PL15515)
- PHIFER Fiberglass NoSeeUm Insect Screening, 108 x 100', Charcoal, 20x20 Mesh, One Roll (3035539)
- PHIFER Stainless Steel Improved Visibility Insect Screening, 36 x 25', Black, 18x18 Mesh, One Roll (3021496)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 60x100', Stucco, One Roll (3004079)
- PHIFER Vinylcoated Fiberglass Exterior Sun Control Screening, 48 x 100', Charcoal, 57x16 Mesh, One Roll (3003612)
- PHIFER WIRE 48 in W X 100 ft L Charcoal Fiberglass Sun Screen Cloth (3003612)
- Prime-Line Window Replacement Screens