Shop All Window Screen Frames
Prime-Line
Prime Line PL 16132 0.75 x 94 in. Terratone Bronze Screen Frame; Pack Of 20
Mfr # 123598
Zoro # G503735635
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 123598
- Zoro # G503735635
- Country of Origin United States
- Category Window Screen Frames
Description
Features
- 0.020 Terratone Bronze
- Andersen Screen Frame
- Use With PL 16264 Molded Plastic Screen Frame Corners
- Use Spline Size 0.165 in. Aluminum Mesh Or 0.185 in. Fiberglass Mesh
- Size - 3/4 x 7/16 x 94 in.
- Pack of 20
- Dimension - 94.37 x 0.75 x 0.44 in.
- Item Weight - 0.47 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Asst, Ext/Compress, Stl, 123 PC (1NDW4)
- STRATTEC Strattec: 4 Button Flip Key GMC Logo, Brand New 315 MHZ (STR-5912547)
- MS SEDCO Double Gang Switch, Push Button, SS (59-P)
- PAMEX 5ft Spacious Shower Rod with Flange Bright Chrome Finish (BSRCP573)
- PRIME-LINE Aluminum Screen Frame, 3/8 in. x 3/4 in. x 72 in., Bronze Finish (MP14055)
- PRIME-LINE 516x94 Mill Wind Frame (PL 14164)
- PRIME-LINE 516x94 WHT Wind Frame (PL 14166)
- PRIME-LINE Prime Line PL 7803 36 x 36 in. Screen Frame Kit (875799)
- PRIME-LINE Prime Line PL 14094 Aluminum Screen Frame; White Finish (882787)
- PRIME-LINE 11/32X72 Alu Wind Frame (PL 14201)
- WRS WRS Window Screen Frame Kit-5/163/436 (087-02WHT-36-KIT)
- Prime-Line Window Screen Frames