Shop All Window Screen Clips & Frame Corners
Prime-Line
Prime Line PL 15756 Sandstone Tan Screen Frame Corner - 20 Pack
Mfr # 123593
Zoro # G203736338
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 123593
- Zoro # G203736338
- Country of Origin United States
- Category Window Screen Clips & Frame Corners
Description
Features
- Sandstone Tan.
- Screen Frame Corner.
- For Use With Andersen Screen Frame.
- Molded Plastic Tub.
- Size - 0.44 x 0.75 in.
- 20 Pack.
- Dimension - 4.87 x 5.87 x 3 in.
- Item Weight - 0.27 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: REF: 1998-2014 Ford / 4-Button Keyless Entry Remote / PN: 8S4T-15K601-AB / CWTWB1U345 (OEM) (OR-FRD010)
- SPEC Extension Spring, Stainless Steel, PK5 (E02400260500S)
- ZORO SELECT Corner Guard, Stainless, Silver, Square, 3"W X 48"H (31EW53)
- EKENA MILLWORK 2 1/2"W x 3 3/4"D x 6"H Mini Felix Wood Corbel, Maple (CORW02X03X06FEMA)
- PRIME-LINE Diecast Zinc 5/16 in. Offset Window Screen Clip 8 Pack (L 5763)
- PRIME-LINE 1/4 x 5/8 in. White Plastic Mobile Home Screen Frame Corner 20 Pack (PL 14336)
- PRIME-LINE 5/16 in. Mill Diecast Screen Clip Flush 100 Pack (PL 14464)
- PRIME-LINE Diecast Zinc 5/16 in. Offset Window Screen Clip, Black 8 Pack (L 5638)
- PRIME-LINE Universal Screen Clips, Fits Flush To 7/16 in., Diecast Zinc, Bronze 4 Pack (L 5929)
- PRIME-LINE Scrn Plunger Latch Cd/6 (PL7925)
- KEEN PL 14094 Aluminum Screen Frame; White Finish (KE878859)
- Prime-Line Window Screen Clips & Frame Corners