Shop All Window Screen Frames
Prime-Line
Prime Line PL 14041 0.75 x 0.43 x 94 in. Aluminum Screen Frame - Bronze
Mfr # 882233
Zoro # G303736177
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 882233
- Zoro # G303736177
- Country of Origin United States
- Category Window Screen Frames
Description
Features
- Bronze Finish
- Aluminum Screen Frame
- Use 4 Pack #PL7725
- 100 Pack #PL14259 Bronze Nylon Corners Or 100 Pack #PL14268 Metal Miter Corners
- Use 0.165 Spline For Aluminum Mesh Or 0.185 Spline For Fiberglass Mesh.
- Size - 3/4 x 7/16 x 94 in.
- Dimension - 94 x 0.75 x 0.38 in.
- Item Weight - 0.45 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Draw Latch, Nonlocking, Zinc Plated (4RRK3)
- PRIMELINE TOOLS Drawer Track, 18", White Slide (MP7211)
- SUPCO Finnys Gasket Book, 36 Assorted (GB10)
- ZORO SELECT O-Ring, Dash 150, Viton, 0.1 In., PK10 (U38875.009.0287)
- PRIME-LINE 38x94 WHT Wind Frame (PL 14157)
- PRIME-LINE Mill Aluminum 7/16 in. W X 3/4 in. L Screen Frame Kit 1 pk (PL7802)
- PRIME-LINE 34x716x94 WHT Frame (PL 14042)
- PRIME-LINE Window Screen, 20-1/8 to 37-3/16 in. Adjustable Width x 10-3/16 in. Single Pack (MP16615)
- PRIME-LINE Aluminum Screen Frame Kit, 5/16 inch x 3/4 inch x 48 inch, Mill, Set of 1 (PL 7856)
- PRIME-LINE 34x716x94 WHT Frame (PL 14042)
- KEEN PL 14192 1.25 x 72 in. Aluminum Bottom Triple Track Window Frame (KE962253)
- Prime-Line Window Screen Frames