Shop All Battery Chargers
Prime-Line
Prime Line PBUSB340 3.4 A 2-USB Port High Speed Charger; White
Mfr # PBUSB340
Zoro # G504138572
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # PBUSB340
- Zoro # G504138572
- UPC # 54732826551
- Country of Origin China
- Category Battery Chargers
Description
Features
- Compact design perfect for home or on-the-go
- Folding plug
- 2-usb ports for charging phone & tablet at the same time
- Charging indicator lights
- 20% faster usb charging
- White plastic housing
- Color: White
- Material: Plastic
- Finish: White Finish
- Current: 15A
- Voltage: 125V
- Power: 1875W
- USB Output: 5.2V, 3.4A
- Dimension: 4.62 x 3.75 x 1.36"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Trs Male To Two Ts Male Cable, 5 ft. (601045)
- TP-LINK JetStream 52-Port Gig L2 Mgd POE Switch (SG3452P)
- MIGHTY MAX BATTERY 12 VOLT 35 AH GEL BATTERY - 2 PACK (ML35-12GELMP21)
- ILC Replacement for Flow Rite Rv2020 (RV2020 FLOW RITE)
- ILC Replacement For QUICK CHARGE QP3625 (QP3625)
- XTREME Xtreme XBB8-0151-BLK 3000 mAh Power Bank; Black (XBB80151BLK)
- GREENWORKS Pro Series DualPort Rapid Charger, 80 V, 5 Ah, 8 A Charge, 90 min Charge (2958602AZ)
- ASSOCIATED EQUIPMENT Rotary Switch 4 Position Chily (Replaces 605675) (611187)
- MIGHTY MAX BATTERY 24V 5A Merits Power Wheelchair Smart Battery Charger (MAX3496942)
- GALLAGHER NORTH AMERICA Gallagher North America 220614 S40 Solar Fence Charger (220614)
- ASSOCIATED EQUIPMENT Pointer Knob (603147)
- Prime-Line Battery Chargers