Shop All Exercise Equipment
Prime-Line
Prime Line PBRUSB346S 125 V 6-Outlet & 3.4A 2-USB Port Surge Protector; White
Mfr # PBRUSB346S
Zoro # G204086760
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # PBRUSB346S
- Zoro # G204086760
- UPC # 54732826537
- Country of Origin China
- Category Exercise Equipment
Description
Features
- Rotating outlets that lay flat behind furniture
- Multiple usb ports for charging phone & tablet at the same time
- Charging & protected indicator lights
- 20% faster usb charging
- White plastic housing
- 1200 joules surge tap
- Color: White
- Material: Plastic
- Finish: White Finish
- Current: 15A
- Voltage: 125V
- Power: 1875W
- USB Output: 5.2V, 3.4A
- Dimension: 8.25 x 6.25 x 2.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Spray Head for Shrubs, 4 In. H, PVC (1802VANS)
- CANTERBURY ENTERPRISES LLC Blue Flame LLS.12.LPG 12 in. Propane Gas Log Lighter - Straight (LLS.12.LPG)
- GILMOUR Gilmour 818653-1001 Traveling Sprinkler, Iron (818653-1003/1001)
- AMS Auger, Sand, Dia 1 3/4 In, 5/8 In Thread (400.44)
- NEOGEN NEOGEN DeciMax 116841 Soft Bait Rodenticide, Paste, 8 lb Pail (116841)
- LIFELINE FIRST AID Trainer R5 Resistance Cables, Orange - 50 lbs (LLTC-5)
- THE STEP Health Club Size Platform With Six 6 Original Risers - Grey (F1036)
- GOFIT Foot and Hand Massage Roller (GF-FRMR)
- SCHIEKS SPORTS Schiek Sport 510-M Women s Gel Cross Training Glove Medium (510-M)
- FIFTHPULSE Instant Cold Pack, Instant Relief, Disposable Single Use Pouch, 5 in. x 6 in., 20PK (FP-COLD-20PK)
- GOFIT Ultra Power Loops (GF-UPL)
- Prime-Line Exercise Equipment