Shop All Screen Spline
Prime-Line
Prime Line P 8336 Black; Vinyl Flat Screen Spline
Mfr # 194329
Zoro # G403727181
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 194329
- Zoro # G403727181
- Country of Origin United States
- Category Screen Spline
Description
Features
- Size - 25 ft.
- Color - Black.
- Vinyl Flat Screen Spline, 0.09 H x 0.31 W in.
- Used On Screened In Lanais, Verandas, Patiors, Pool Cages & Porches.
- Dimension - 2 x 6 x 9.25 in.
- Item Weight - 0.35 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 2 1/2"W x 30"D Countertop Island Steel Heavy Duty Bracket w/ Flange, Powder Coated Black (BKTM02X30IBPBL)
- YOUNGDALE Antique Brass 3/8 in. Partial Inset Self-Closing Hinge, PK 10 (54.104.03x10)
- BLUM 110+ Degree Free-swinging Doweled Overlay Plus Hinge (72T3580.TL)
- ZORO SELECT O-Ring, Buna N, Dash 143, 2-7/16, 2.631, PK10 (U38801.009.0243)
- PRIME-LINE Screen Retainer Spline, 0.130 in., 250 foot, Black 1 Roll (P 7555)
- PRIME-LINE Bulk Screen Spline, 0.185-in. Diameter, 25ft Roll, Gray Single Pack (P 7941)
- PRIME-LINE Spline Blk 25'L .210 (P7527)
- PRIME-LINE Spline Screen0.19X25'Gry (P7941)
- PRIME-LINE 0.19 in. x 200 ft. Gray Vinyl Glass Glazing Spline Single Pack (P 7777)
- PRIME-LINE Splinescrn 0.185X500 Blk (P7946)
- PRIME-LINE 200' GRY Glazing Spline (P 7777)
- Prime-Line Screen & Storm Door Hardware