Shop All Screen Spline
Prime-Line
Prime Line P 7530 25 ft. 0.250-025 in. Black Screen Spline
Mfr # 883405
Zoro # G503728446
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 883405
- Zoro # G503728446
- Country of Origin United States
- Category Screen Spline
Description
Features
- 25 ft. 0.250-025 in. Screen Spline
- Top Quality Vinyl
- Shape - Round
- Hollow Core
- Serrated For Aluminum & Fiberglass Screening.
- Color - Black
- Dimension - 1.13 L x 6 W x 10.5 H in.
- Item Weight - 0.15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, BEST Lock, Standard, BA Keyway (1A1BA1KS208KS800)
- ANDOVA TILES SAMPLE-Velmo 1 in. x 1.25 in. Glass Mosaic Wall Tile (SAM-ANDVEL1014)
- KWIKSET Screw Pack For 660, Dark Bronze Dark Bro (86171-690)
- LUCKY LINE Key Ring, Round Ring Type, 11 in Ring Size, Silver (79111)
- PRIME-LINE 80x421BLK Scr Spline (P 8167)
- PRIME-LINE Spline Screen0.19X25'Gry (P7941)
- PRIME-LINE 200' GRY Glazing Spline (P 7777)
- PRIME-LINE Screen Retainer Spline, 0.120 in., Foam, Black, 500 ft. 1 Roll (P 8121)
- PRIME-LINE Spline Scrn 0.12X500'Blk (P7552)
- PRIME-LINE 0.14 in. x 25 ft. Roll Black Spline Single Pack (P 7519)
- ADFORS Dia x 100FT Black Spline, .190 (FCS8525-U)
- Prime-Line Screen & Storm Door Hardware