Shop All Garage Door Opener Accessories
Prime-Line
Prime-Line Garage Door Torsion Spring, .250 in. x 2 in. x 28 in., Gold, Left Hand Wind
Mfr # GD 12322
Zoro # G608655524
product price: $138.99
/ea
Sold in multiples of 10 for $1,389.90
Free Shipping & Returns
$1,389.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # GD 12322
- Zoro # G608655524
- UPC # 49793123220
- Country of Origin United States
- Category Garage Door Opener Accessories
Description
Prime-line gd 12322 garage door torsion spring, .250 in. X 2 in. X 28 in., gold, left hand wind this torsion spring is constructed of steel and it includes a stationary cone and a winding cone attached to opposite ends of the spring. These types of torsion springs provide lifting force for heavy garage doors and must be selected by the spring's dimensions, rather than the door's weight. See the product specifications with illustrations found in prime-line's torsion spring selection guide to assure that the proper replacement spring has been selected. In the case of dual spring installations, note that the proper use of left wind & right wind springs is imperative. Also, when dual spring installations are involved, it is important to replace both springs, as replacing only 1 spring may add increased strain to the older non-replaced spring. This torsion spring is a regular duty spring with an estimated lifetime rating of 10,000 cycles. As an important safety precaution: all broken or malfunctioning hardware should be replaced with matching hardware, without any modifications. These garage door torsion springs can cause serious injury if not handled and installed properly. If attempting to replace the torsion springs yourself, it is important that the removal or adjustment of torsion springs is not attempted with any other tool other than prime-line's item number gd-52238. Failure to utilize prime-line's item number gd-52238 for the replacement of these springs may result in severe personal injury. These winding rods are used to wind and unwind the tension on torsion springs and they are the only tools recommended for this purpose. Note: to determine the handing of your torsion spring wind, look at the end of the spring with the 'finger' of the spring at the top of the wind. When the end of the spring is at 12:00 o'clock and it is pointing to the left, the spring is a right wind; if the end of the spring points to right positioned at 12:00 o'clock it is a left wind
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 4in.W (413DKB-48)
- KABA ILCO Key Duplicator, Manual, 120V, 2.8A, Steel (SPEED045)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Dime (EB300-959)
- CAR DEALER DEPOT Poly Key Tags (250 Per Box): Yellow Pk (426-YE)
- PRIME-LINE Handle Lock Garage Keyed (GD52123)
- PRIME-LINE Handle Lift Garage Cd2 (GD52130)
- PRIME-LINE Pulley Garage Door W/Strap 4In (GD 52108)
- PRIME-LINE T-Handle Garage Door Blank Zn (GD 52121)
- PRIME-LINE Handle T Garage Diecast (GD52121)
- PRIME-LINE ROLLER HVYDUTY 1-7/8""CD2 (GD52212)
- NATIONAL MFG/SPECTRUM BRANDS HHI 12Pk Ribb Neck Bolt/Nut (N280-875)
- Prime-Line Garage Door Opener Accessories