Shop All Door Weatherstripping & Door Seals
Prime-Line
Prime Line B716 84 in. Vinyl Sliding Screen Door Bug Seal; Black
Mfr # B716
Zoro # G303994461
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # B716
- Zoro # G303994461
- UPC # 49793007162
- Country of Origin China
- Category Door Weatherstripping & Door Seals
Description
This sliding screen door bug seal is 84" long with tear strips that adjustable widths from 7/8" to 1-1/2". It is a press in fit installation. The press in insert is 7/16" wide. It is black vinyl and seals off the gap between the sliding screen door and the patio glass door to protect from insects.
Features- Seals against bugs
- Angled press-in fit insert
- Weatherproofing
- Door Sweeps & Bottoms
- Used by many patio door manufacturers
- Features tear strips to adjust width from 7/8" to 1-1/2"
- Made of vinyl
- 84" length
- 7/8" - 1-1/2" width
- 5/16" height
- Color: Black
- Size: 84 in.
- Country of Origin: United States
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, 1 1/4x0.072 In, Pk5 (1NCC9)
- ZORO SELECT Bumper, Rubber, Black, 17/32"H x 17/32"W, PK.5 (777R-034S)
- DON-JO Classic Wrap Around for Cylindrical Door Locks with 2-3/4" Backset and 1-3/4" Door (CW410B)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0220)
- PRIME-LINE Ston Swiv Crank Handle (H 3966)
- PRIME-LINE Prime Line Products 251145 36 x 0.375 in. Clear Glass Door Bottom Seal (251145)
- PRIME-LINE 1/4 in. Gray, Wool Pile, Weatherstrip 18 Foot (T 8659)
- PRIME-LINE Ston Swiv Crank Handle (H 3966)
- PRIME-LINE 3/4 in. to 1-3/8 in. x 7 ft., Black Vinyl Sliding Screen Door Weatherstrip (Single Pack) (B 705)
- PRIME-LINE 3/16 in. Gray, Wool Pile, Weatherstrip 18 Foot (T 8658)
- NATIONAL GUARD Facemount Overhead Door Seal, 8 Ft (197NA-8)
- Prime-Line Door Weatherstripping & Door Seals