Shop All Door Sweeps
Prime-Line
Prime Line 19685 36 in. Hinged Shower Door Sweep - Gray
Mfr # 659052
Zoro # G804045259
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 659052
- Zoro # G804045259
- Country of Origin United States
- Category Door Sweeps
Description
Features
- Hinged Shower Door Sweep.
- 1-7/16 in. Heavy Flat Vinyl.
- Color - Gray.
- Size - 36 in.
- Dimension - 3.5 x 3.5 x 0.26 in.
- Item Weight - 0.26 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Door Pull - Foot , Hands-Free (8014449)
- LAMP 7/8" W x 3-15/16" H Satin Door and Butt Hinge (HG-OTB100)
- ROPPE Cove Base Vinyl 4inX1/8inX120' Coil - Almond (C40C83P184)
- BEST Key Blank, BEST Lock, Standard, F Keyway (1A1F1KS208KS800)
- PRIME-LINE Storm Door Bottom Sweep Seal, Gray Vinyl, 37 in. Length, V-Shape Delta Single Pack (T 8681)
- PRIME-LINE SWEEP SHOWRDR 3/4X36"" (19672)
- PRIME-LINE 37" Gry Storm Dr Sweep (T 8680)
- PRIME-LINE 37" Gry Storm Dr Sweep (T 8681)
- PRIME-LINE 9/16 in. x 37 in. Gray Vinyl Storm Door Bottom Sweep Single Pack (T 8680)
- NATIONAL GUARD Brush, Nylon, 48in.L (G610DKB-48)
- PEMKO Door Sweep, Black, 36" L (3452DPK36)
- Prime-Line Door Accessories