Shop All Sliding Window Rollers & Guides
Prime-Line
Prime Line 1762-RA Right Hand Metal Casement Window Operator
Mfr # 658443
Zoro # G704045175
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 658443
- Zoro # G704045175
- Country of Origin China
- Category Sliding Window Rollers & Guides
Description
Features
- With Crank.
- 9 in. Arm.
- Teardrop Style With 0.32 in. Spline.
- Replacement Application On Many Windows.
- Handing Determined By Window Hinge Location From Outside.
- Finish - Aluminum.
- Dimension - 3.87 x 3.87 x 0.98 in.
- Item Weight - 0.98 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Steel Bottom Mount Double Pull Out WasteTrash Container for Full Height Cabinets wSoft Close (53WC-2150SCDM-213)
- SESAMEE Combination Padlock, 4 Numbers (K0437)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3068LHISPFGHER2033C491615M)
- AMEROCK Granlyn Transitional Double Prong Champagne Bronze Wall Hook (HBX36693CZ)
- PRIME-LINE Keyed Child-Proof Sash Lock, 2 in. Hole Centers, Diecast Zinc, Painted White Single Pack (F 2646)
- PRIME-LINE White Aluminum 7/16 in. W X 2 in. L Window Frame Fasteners (PL7845)
- PRIME-LINE Casement Window Lock, Brass Plated Single Pack (H 3553)
- PRIME-LINE Vinyl Window Lock Wht (U 9809)
- PRIME-LINE 3/4 in., Black Plastic, Sliding Window Roller with Stainless Steel Single Pack (G 3174)
- PRIME-LINE Handle Screen Door Black (A 180)
- STRYBUC 3/4in Flat Shower Door Roller (21-50X)
- Prime-Line Sliding Window Rollers & Guides