Shop All Sliding Window Roller Assemblies
Prime-Line
Prime Line 16661 Nylon Ball Bearing Wheel Wardrobe Door Roller
Mfr # 851089
Zoro # G204089747
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 851089
- Zoro # G204089747
- Country of Origin China
- Category Sliding Window Roller Assemblies
Description
Features
- 1.5 in. Nylon Ball Bearing Wheel
- Wardrobe Door Roller
- Steel Housing With Adjustment Screw
- Used By Monarch.
- Dimension - 0.2 L x 0.12 W x 0.1 H in.
- Item Weight - 0.33 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alnico 5 Horseshoe Magnet, 22 lb. Pull (6XY57)
- FLAME GARD Duct Access Door, UL Rated, 15 x 15 (6EJA6)
- HARDWARE RESOURCES Heavy Duty 6 mm Non-Cam Adj Zinc Die Cast Plate for 125° 500 Series Euro Hinges (400.3715.75)
- VON DUPRIN Option Board, 2-Zone Controller (900-2RS)
- PRIME-LINE 1/2 in. Diameter Flat Edge Steel Roller Assembly 2 Pack (G 3102)
- PRIME-LINE 1/2 in. Brass Wheel Sliding Window Roller Assembly 2 Pack (G 3166)
- PRIME-LINE 3/8 in. Brass Flat-Edge Roller Assemblies 2 Pack (G 3122)
- PRIME-LINE Sliding Window Tandem Roller Assembly, 3/8 in. Brass Rollers 2 Pack (G 3131)
- PRIME-LINE Sliding Window Roller Assembly, 7/16 in. Flat Nylon Roller 4 Pack (G 3004)
- PRIME-LINE 3/8 in. Brass Wheels Sliding Window Tandem Roller Assembly 2 Pack (G 3173)
- PRIME-LINE 5/16 in. Concave Steel Wheel Sliding Window Tandem Roller Assembly 2 Pack (G 3158)
- Prime-Line Sliding Window Roller Assemblies