Shop All Keyed Pocket & Sliding Door Locks
Prime-Line
Prime Line 1324 1.25 in. Sliding Glass Door Bottom Roller; 2 Pack
Mfr # 657718
Zoro # G804068715
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 657718
- Zoro # G804068715
- Country of Origin Taiwan, Province of China
- Category Keyed Pocket & Sliding Door Locks
Description
Features
- Nylon Ball Bearing
- Sliding Glass Door Bottom Roller.
- Size - 1.25 in.
- 2 Pack.
- Dimension - 0.63 x 3.88 x 3.88 in.
- Item Weight - 0.12 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Polished CP HD Walk-In Cooler Latch Lock (W38-1000-C)
- DURA-LIFT DURA-LIFT Heavy-Duty Doubled-Looped Garage Door Extension Spring 150 lb. (2-Pack) (DLER150)
- MEDECO Deadbolt, Keyed Different/Alike, 2 Keys (11C601-T-26-DL-S)
- FROST KING Door Sweep, White, Plastic and Brush (C35PH)
- PRIME-LINE Extruded Aluminum Sliding Door Keeper for Hook Style Latch, White Single Pack (E 2124)
- PRIME-LINE 3-11/16 in., Steel, Mortise Lock, Vertical Keyway, Square Faceplate Single Pack (E 2012)
- PRIME-LINE Lock Patio Dr Key U9861 (U9861)
- PRIME-LINE Adams Right, Stainless Steel, Round Faceplate, Patio Door, Mortise Lock Single Pack (E 2111)
- PRIME-LINE Door Reinforc Brs #9556 (U 9556)
- PRIME-LINE 3-11/16 in. Steel, Mortise Lock with 45 Degree Keyway and Round Single Pack (E 2119)
- SCHLAGE Handleset Ply Acc Sn Vp (F60VPLYXACC619)
- Prime-Line Keyed Pocket & Sliding Door Locks