Shop All Sliding Window Roller Assemblies
Prime-Line
Prime Line 131606 1.25 in. Sliding Glass Door Roller Assembly
Mfr # 630814
Zoro # G604045596
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 630814
- Zoro # G604045596
- Country of Origin China
- Category Sliding Window Roller Assemblies
Description
Features
- Sliding Glass Door Roller Assembly.
- 1-1/4 in. Steel Ball Bearing Roller.
- Adjustable Steel Housing Assembly.
- Housing Dimensions: Thickness 7/8 in.
- Length 2-1/4 in.
- Height 1-9/16 in.
- Dimension - 3.5 x 3.5 x 0.26 in.
- Item Weight - 0.26 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA KABA: Kaba Simplex L1000 Lever Series, Mechanical Pushbutton Lock (KABA-LL1021R26D41)
- SELF-LOCKING SLAMCAM Self-Locking Slam Cam, Spring Load Latch (C7017-G)
- RUSTICWARE Cabinet Knob, Zinc, Bronze, Proj. 1-1/8" (905ORB)
- ZORO SELECT Door Viewer, Painted, 9/16" Hole Dia., PR (19-1150ORBZ)
- PRIME-LINE Sliding Window Tandem Roller Assembly, 3/8 in. Brass Rollers 2 Pack (G 3132)
- PRIME-LINE 0.12 x 0.5 in. Sliding Window Roller Assembly, 2PK (5134085)
- PRIME-LINE 3/8 in. Brass Flat-Edge Roller Assemblies 2 Pack (G 3122)
- PRIME-LINE 13/32 in. Flat-Edge Nylon Roller Assemblies, Rolleze 2 Pack (G 3065)
- PRIME-LINE International Series, Sliding Window Roller Assembly, Flat Steel Ball 2 Pack (G 3124)
- PRIME-LINE Roller Assembly, 7/16 in. Steel, Concave 2 Pack (G 3147)
- PRIME-LINE 1/2 in. Diameter Flat Edge Steel Roller Assembly 2 Pack (G 3102)
- Prime-Line Sliding Window Roller Assemblies