Shop All Multi-Tools
Prime-Line
Polished SS 9-in-1 Micro Pocket Multitool with Screwdrivers, Pliers
Mfr # ST50016
Zoro # G700934985
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 in
- Color Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # ST50016
- Zoro # G700934985
- UPC # 760750500167
- Country of Origin China
- Category Multi-Tools
Dimensions
Size | 3 in |
Details
Color | Stainless Steel |
Description
The Micro-Plus EX 9-in-1 Pocket Tool Kit features pliers, wire cutter, wire stripper, wire crimper, bottle opener, #1 flat screwdriver, #2 flat screwdriver, #1 Phillips screwdriver and #2 Phillips screwdriverLightweight yet rugged Screwdriver tips meet ANSI standards Provides 24/7 pocket-sized readiness. Securely locks onto key chain or key ring Tool makes a great gift for men and also good for auto repair, camping, outdoors, hardware, hunting, or everyday use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 3 Flutes (301379)
- GEDORE Spanner Wrench, 110 to 115mm Capacity (40 Z 110-115)
- KESON Electronic Measuring Wheel, 4 Ft, 99,999Ft (MP401E)
- C.K Precision Screwdriver Slotted/PH Set Of 7 (T4883X)
- PRIME-LINE SWISS+TECH 11-in-1 Every Day Carry EDC Multi-Tool, Card Style Single Pack (ST029010)
- PRIME-LINE SWISS+TECH Stainless Steel 6-in-1 Key Chain Multi Tool, Polished Finish Single Pack (ST50022)
- PRIME-LINE SWISS+TECH 8-in-1 Every Day Carry EDC Multi-Tool, w/Carabiner Clip Single Pack (ST029016)
- PRIME-LINE SWISS+TECH 12-in-1 Precision Multi-Tool, Stainless Steel Tools, Tool for Camping Single Pack (ST36019)
- PRIME-LINE SWISS+TECH 17-in-1 Wallet Multi-Tool with Screwdrivers, Wrenches, Rope Cutter, Knives Single Pack (ST33329)
- PRIME-LINE SWISS+TECH 23-in-1 Multi-Pliers, Stainless Steel, Black Stone-Washed Single Pack (ST021003)
- LEATHERMAN Multi-Tool Plier, SS, 19 Tools (832756)
- Prime-Line Knives, Cutters & Snips