Shop All Multi-Tools
Prime-Line
Polished SS 6-in-1 Key Ring Multitool with Screwdrivers, Pliers, Wire
Mfr # ST66676
Zoro # G300934118
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Size 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # ST66676
- Zoro # G300934118
- UPC # 760750666764
- Country of Origin China
- Category Multi-Tools
Dimensions
Size | 2-1/2 in |
Details
Color | Stainless Steel |
Description
This durable and precision crafted 6-in-1 tool includes pliers, wire cutter, wire stripper, sheet shear, and both Phillips and flat screwdrivers and weighs in at only 1.6 oz. The tool makes minor repairs, assemblies, installations, and hundreds of jobs an easy undertaking. The patented quick-release self-locking jaws keep this tool tightly secured to any key ring, eliminating the need for a belt holster. With a quick down turn of the legs, it's released for use. This tool comes in handy on the road and at home! Limited Lifetime Warranty.
- •Tool features #2 flat Screwdriver, #2 Phillips Screwdriver, Pliers, Wire Cutter, Wire Stripper, Sheet Shear
- •1/8 inch Rule Markings, Screwdriver Tips Meet ANSI Standards
- •Great for women's or men's gifts, auto, camping, hunting, outdoor, hardware and more
- •Solid stainless steel
- •Limited lifetime warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/32" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (450-100938)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 7/16 (76312)
- MAKITA 2-1/4 HP* Router Kit with Plunge Base (RF1101KIT2)
- WILTON 20 in Bar Clamp, Drop Forged Steel Handle and 5 1/2 in Throat Depth (GSM50)
- PRIME-LINE SWISS+TECH 12-in-1 Multi-Pliers, Stainless Steel, Black Stone-Washed Single Pack (ST021005)
- PRIME-LINE SWISS+TECH ST53130 Steel 22-in-1 Pocket Multi Tool Kit, 2.2 In. x 3.25 In. Single Pack (ST53130)
- PRIME-LINE SWISS+TECH 23-in-1 Multi-Pliers, Stainless Steel, Black Stone-Washed Single Pack (ST021003)
- PRIME-LINE SWISS+TECH Stainless Steel 19-in-1 Key Chain Multi Tool, Polished Finish Single Pack (ST53100)
- PRIME-LINE SWISS+TECH Multi-Tool Pliers for Key chain, Solid Stainless Steel Construction Single Pack (ST021901)
- PRIME-LINE SWISS+TECH 11-in-1 Every Day Carry EDC Multi-Tool, Card Style Single Pack (ST029010)
- SHEFFIELD The Hammer 14-in-1 Multi-Tool (12913)
- Prime-Line Knives, Cutters & Snips