Shop All Screen & Storm Door Closers
Prime-Line
Pneumatic Door Closer, 10-1/2 in., White Painted Color, Adjustable Single Pack
Mfr # MP5120
Zoro # G600934092
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Size 10-1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # MP5120
- Zoro # G600934092
- UPC # 49793212054
- Country of Origin Taiwan, Province of China
- Category Screen & Storm Door Closers
Dimensions
Size | 10-1/2 in. |
Details
Finish | White |
Description
This heavy-duty capacity closer is used on out-swinging heavy storm doors. This pneumatic door closer features an adjustable closing speed.For use with heavy storm doors 10-1/2 in. tube length White painted finish Constructed of steel and diecast components Installation fasteners included For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-08 O-Ring ID: 11 mm, CS: 2.5 mm, OD: 16 mm 60 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0008x60)
- DELTANA Bright Brass Door and Butt Hinge (S44R5BB3)
- SCHLAGE Cylindrical Lock, ND80PD ATH 622 (ND80PD ATH 622)
- EKENA MILLWORK 28 3/4"W x 15 1/8"H x 2 7/8"P Large Shell Center with Scrolls (APL28X15X02SH)
- PRIME-LINE Storm or Screen Adjustable Door Spring, Adjusts 13-1/2 in. to 16-1/2 in. Single Pack (K 5035)
- PRIME-LINE Pneumatic Door Closer, 9 in., Black Painted Color, Adjustable Single Pack (MP5028)
- PRIME-LINE Screen Door Hydraulic Closer, Aluminum Finish, 10-1/2 in. Long Single Pack (K 5058)
- PRIME-LINE Heavy Duty Pneumatic Storm Door Closer, White, 10-3/8 in. Long Single Pack (K 5120)
- PRIME-LINE 9 in., Aluminum Finish Screen Door Pneumatic Closer Single Pack (K 5103)
- PRIME-LINE 9 in., Black, Medium Duty Storm Door Closer with Shock Spring Single Pack (K 5076)
- HAMPTON PRODUCTS-WRIGHT BLK Pneu DR Closer (V1020BL)
- Prime-Line Screen & Storm Door Hardware