Shop All Screen & Storm Door Closers
Prime-Line
Pneumatic Door Closer, 10-1/2 in., Black Painted Color, Adjustable Single Pack
Mfr # MP5109
Zoro # G500935083
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Size 10-1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # MP5109
- Zoro # G500935083
- UPC # 49793212139
- Country of Origin Taiwan, Province of China
- Category Screen & Storm Door Closers
Dimensions
Size | 10-1/2 in. |
Details
Finish | Black |
Description
This heavy-duty capacity closer is used on out-swinging heavy storm doors. This pneumatic door closer features an adjustable closing speed.
- •For use with heavy storm doors
- •10-1/2 inch tube length
- •Black painted finish
- •Constructed of steel and diecast components
- •Installation fasteners included
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 337, Neoprene, 0.21 In., PK10 (1BWL2)
- OSBORNE WOOD PRODUCTS 34 1/2 x 5 x 1 3/16 Fluted Pilaster in Black Walnut (3501W)
- COMPONENT HARDWARE Stainless Steel Screened Hole Plug (J16-0158-SPSS)
- CODEL DOORS 30" x 80" Primed 3-Panel Mission Interior Shaker Slab Door (2668pri8403)
- PRIME-LINE Screen Door Hydraulic Closer, Aluminum Finish, 10-1/2 in. Long Single Pack (K 5058)
- PRIME-LINE Safety Spring Door Closer, 4-1/4 in., Diecast Construction, Brown, Non-Handed Single Pack (KC57US)
- PRIME-LINE Pneumatic Door Closer, 9 in., Black Painted Color, Adjustable Single Pack (MP5028)
- PRIME-LINE 9 in., Aluminum, Medium Duty Storm Door Closer with Shock Spring Single Pack (K 5074)
- PRIME-LINE Porch Spring 1-9/16 in. x 7-3/4 in. x 0.227 Gage (SP 9649)
- PRIME-LINE 9 in., Black, Medium Duty Storm Door Closer with Shock Spring Single Pack (K 5076)
- WRIGHT PRODUCTS Light Duty Pneumatic Closer, White (VJ1020CALWH)
- Prime-Line Screen & Storm Door Closers