Shop All Sockets
Prime-Line
Plunger, 6 in., Light Duty, Rubber Cup, Red, Wooden Handle Single Pack
Mfr # MP56750
Zoro # G600921696
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6 in.
- Finish Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # MP56750
- Zoro # G600921696
- UPC # 49793212634
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Size | 6 in. |
Details
Finish | Red |
Description
This plunger is constructed of a rubber cup and a durable wooden handle. It features a 6 in. diameter, and it is designed for light-duty use.Used for the unclogging of drains and toilets Designed for light-duty force Cup measures 6-in. in diameter Durable wooden handle Easy to use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QEP Grout Bag, Polyester, 4 qt (76000)
- MILWAUKEE TOOL Guide Plate for 4" Thick Wall Core Bit (48-20-5174)
- ULLMAN Inspection Mirror, Fixed Shaft, 8-1/2in.L (B-2)
- MAYHEW PRO Pin Punch, 5-1/4in L, 3/16in Tip, Steel, BO (21004)
- DURSTON MANUFACTURING $SOCKET RACK 1/4" DR (VIV520)
- PROTO 3/8 in Drive, 8mm 6 pt Metric Socket, 6 Points (J5271HAM)
- WILLIAMS 1/2" Drive, 15/16" SAE Socket, 8 Points (ST-830)
- TEKTON 3/4 Inch Drive x 34 mm 12-Point Socket (SHD32334)
- URREA 1/2" drive 6-point short socket 28MM (5428HM)
- CAPRI TOOLS 1/4 in Drive 1/4 in 12-Point SAE Shallow Socket (CP16156)
- PROTO 1/2 in Drive, 1-3/8" 6 pt SAE Socket, 6 Points (J5344H)
- Prime-Line Sockets