Shop All Disposable Cups and Lids
Prime-Line
Plastic Cup Translucent 9 ounce Individually Wrapped for Cold Liquids 1000 Pack
Mfr # MP45000
Zoro # G900934891
product price: $75.79
/pk 1000, $0.08/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9 oz.
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # MP45000
- Zoro # G900934891
- UPC # 49793445001
- Country of Origin China
- Category Disposable Cups and Lids
Dimensions
Size | 9 oz. |
Details
Color | Clear |
Description
These strong lightweight cups are ideal for businesses, restaurants, meetings, conventions, hotels, motels, continental breakfast buffets and much more. Cups are individually wrapped to assure customers/guests that they are sanitary and ready to use. In cases where drinks are poured ahead of time, the translucent design helps guests to quickly identify whether the beverage is water, ice tea, lemonade, soda or etc.
- •Individually wrapped to protect from contaminates
- •For cold/room temperature liquids only
- •Single use
- •Perfect for hotel and house guests
- •9 Ounce
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REYNOLDS Reynolds Wrap® Heavy Duty Aluminum Foil Roll, 18" x 500 Ft., Silver (REY 624)
- KOOL-AID Beverage Kool-Aid Grape 19 oz., PK12 (10043000953522)
- VULCAN HART Gas Valve (410841-00028)
- DIGI-SENSE Traceable Waterproof Food Thermom, +/-0. (98767-44)
- SOLO Cup, Hot, Paper, 10Oz 20PK (SCC370W2050)
- PLANET+ Compostable Lid for 8oz Hot Cup, 1000PK (PLC-LID-8)
- FABRI-KAL Greenware Cold Drink Cups, 16oz, Clear, PK1000 (9509106)
- DIXIE Cup, Hot, 8Oz 20PK (DXE2338PATH)
- DART Foam Drink Cups, 12oz, PK25 PK (12J12)
- ABENA Lids, X-Slot, for Cold Cups, 3" Diameter, Clear, PET (Fits Cold Cups #131645, 131646) (131648)
- BOARDWALK Translucent Plastic Cold Cups, 7oz, Polypropylene, PK2500 (BWKTRANSCUP7CT)
- Prime-Line Disposable Cups and Lids