Shop All Pipe Wrenches
Prime-Line
Pipe Wrench, Iron 10 in. Length Single Pack
Mfr # RP77371
Zoro # G300934484
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 10 in.
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # RP77371
- Zoro # G300934484
- UPC # 18418002578
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Size | 10 in. |
Details
Color | Red |
Description
Multi purpose heavy duty pipe wrench. Solid cast iron construction. For pipes up to 1-1/2 inch in diameter. Wrench is 10 inch in length.
- •Used to loosen and tighten pipe and fittings
- •1-1/2 inch jaw capacity
- •Heavy duty cast iron handle
- •Drop forged ductile steel jaw
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 12 in Steel Hacksaw BlackYellow 2 pc (20-036M)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1108-300)
- MIDWEST Offset Band Breaker Aviation Snip, Strapping/Banding, 10" (MWT-6510U)
- DYNABRADE Cone/Plug Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 rpm, 1 HP (52719)
- PRIME-LINE Internal Pipe Wrench, Steel, 3/4 in. Single Pack (RP77363)
- PRIME-LINE 14 in. Pipe Wrench, Heavy-Duty Cast Iron, Red Single Pack (RP77373)
- PRIME-LINE 3/8 in., 1/2 in. and 3/4 in. Internal Pipe Wrench Set Single Pack (RP77360)
- PRIME-LINE 10 in. Pipe Wrench, Cast Iron Head with Aluminum Rubber Coated Handle Single Pack (RP77381)
- PRIME-LINE Aluminum Pipe Wrench, 12 in. Single Pack (RP77382)
- PRIME-LINE 12 in. Pipe Wrench, Heavy-Duty Cast Iron, Red Single Pack (RP77372)
- WESTWARD 12 in L 2 in Cap. Aluminum Straight Pipe Wrench (3MA11)
- Prime-Line Pipe Wrenches