Shop All Hinge Pins & Finials
Prime-Line
Pin Hinge, 2-1/2 in., Square Corners, Steel, Zinc Plated 2 Pack
Mfr # MP11342-2
Zoro # G200934454
product price: $4.59
/pk 2, $2.30/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Height 2-1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # MP11342-2
- Zoro # G200934454
- UPC # 49793113429
- Country of Origin China
- Category Hinge Pins & Finials
Dimensions
Height | 2-1/2 in. |
Details
Finish | Zinc Plated |
Description
These pin hinges are constructed of steel and come in a zinc-plated finish. The pins are fixed and not removable for added security. Can be used in a variety of different applications for your hinged projects. Each package contains 2 pin hinges and all the necessary mounting hardware for a quick and easy installation. Mounting holes are recessed to accept #6 flat head screws for a perfect fit. Both hinges have a square corner and the dimensions are 2-1/2 inch x inch Included are 8 #6 x 3/4 inch flat head tapping screws.
- •All components of these hinges are constructed of steel, hinge leafs, hinge pins and fasteners
- •All components come in a corrosion resistant, zinc plated finish, to include the hinge pins, leafs and fasteners
- •Designed for use with lightweight, hinged swinging panels, doors, lids and more
- •Feature two offset mounting holes per leaf, with tapered edges to allow for flush fitting fasteners
- •Easy to install with only a few simple tools
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWNSTEEL Lever Lockset, Mechanical, Classroom (TRX-L-84-630)
- SPEC Extension Spring, Music Wire, PK2 (E10000954000M)
- MEDECO Deadbolt, 2-3/4 in. Backset, 5 Pins, 2 Keys (11C602-T-26-DL-P)
- LOCKLY Secure Plus Latch Edition, Matte Black (PGD628FMB)
- PRIME-LINE White Storm Door Hinge Pin Kit, Croft Storm Doors (3-pack) (K 5131)
- PRIME-LINE 1-7/16 in. White Nylon Storm Door Hinge Pin Kit with Pins and Bushings 6 Pack (K 5132)
- MIDWEST FASTENER 4" Satin Nickel Plated Steel Hinge Pins for Stanley 5PK (38466)
- DELTANA Pin For 3-1/2" Steel Hinge Satin Nickel (PIN-ST35U15)
- MIDWEST FASTENER 3-1/2" Satin Nickel Plated Steel Hinge Pins for Stanley 5PK (38464)
- WHOLE-IN-ONE 3 in. Non-Removable Pin Hinge in Plain Steel (WH667038)
- MIDWEST FASTENER 3-1/2" Satin Brass Hinge Pins for Stanley 5PK (69904)
- Prime-Line Door Hinges