Patio Door Deadbolt Lock, 8 in. Overall Height, Steel Bar, Surface 1 Kit
Mfr # U 11037
Zoro # G000934142
Key Features
- Finish White
- Max. Latching Distance (In.) 8 in.
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U 11037
- Zoro # G000934142
- UPC # 49793411037
- Country of Origin China
- Category Keyed Pocket & Sliding Door Locks
Details
Finish | White |
Max. Latching Distance (In.) | 8 in. |
Description
This is a patio door deadbolt lock. Considered as one of the industry’s most effective, high-security locking devices, this lock is a must-have to reinforce the security of your patio sliding door. Both new and experienced burglars always look for the most vulnerable entry point to break into a home, preferring doors and windows that are out of view and equipped only with factory-installed locking hardware. Patio sliding doors fit that description, and most criminals know that a manufacturer’s locking hardware can be breached. Adding this high-security locking device to a sliding patio door will significantly reduce the burglar’s chances of success. Aggressive home invaders arrive with pry bars of different types to force a sliding door open by prying, spreading and lifting the active panel to disengage, stock door locks. Fortunately, for both homeowners and renters, this lock provides over 1,000 lbs. of forced entry-load tension to help stop them. Use of this patio door deadbolt lock will keep your family safe and secure, from not only the would-be burglars, but also the little ones who sometimes try to get out. Too often do small children become victims of the dangers that exist on the exterior side of easy-to-open patio doors, but use of these door locks mounted at heights above their reach will help ensure their safety. Child-proofing your patio door with this lock will help prevent them from accessing swimming pools, large pets, ungated yards, and many other potential dangers. This lock is constructed of an extruded aluminum housing and keeper bracket, dual steel bolts and other plastic components. The lock body mounts on the face of the active panel with four fasteners, and the keeper bracket mounts inside the jamb with three fasteners. This lock features a sleek, low-profile design with white-painted metal and black plastic components. It features a double-locking action mechanism and it is easy to install with a few simple tools. Installation fasteners
- •This high-security patio door deadbolt lock helps prevent forced entry
- •Use this safety locking hardware to keep unwanted people out and the little ones in, this security device also acts as a child-safety device when mounted out of the reach of small children
- •The lock body and keeper bracket are constructed of extruded aluminum and come in a white painted finish
- •The double-action lock bolts are constructed of solid steel and penetrate 1 inch deep into the top and bottom of the keeper bracket
- •Adds increased security to your home to help thwart would-be home invaders from breaching vulnerable entry points
- •Use of these patio door locks helps to prevent sliding panels from being lifted off their tracks from the exterior
- •Features a sleek, low-profile design to avoid interference with window coverings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (1347AF)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC1009ENPCRCR)
- ZORO SELECT O-Ring, Dash 208, PTFE, 0.13 In., PK10 (1RGH4)
- ZORO SELECT O-Ring, Buna N, 1.5mm W, PK50 (M38801.015.0050)
- PRIME-LINE Prime Line 1324 1.25 in. Sliding Glass Door Bottom Roller; 2 Pack (657718)
- PRIME-LINE STRIKE 4-7/8X1-1/4"" SS (U 9483)
- PRIME-LINE 3-11/16 in. Steel, Mortise Lock with 45 Degree Keyway and Round Single Pack (E 2119)
- PRIME-LINE 3-11/16 in., Steel, Mortise Lock, Vertical Keyway, Square Faceplate Single Pack (E 2012)
- PRIME-LINE LATCH GUARD 3""X7"" BRASS (U 9502)
- PRIME-LINE Handle Set Sliding Door White (C 1177)
- CAL-ROYAL Back Plate for BK14 Bi-Fold Ball Knob, 1-3/4 Diameter, US10B Oil Rubbed Bronze (PLA2-10B)
- Prime-Line Pocket & Sliding Door Hardware