Shop All Voice & Data Patch Cords
Prime-Line
PATCH SCRN3""X3""FIBR CD/5
Mfr # P8096
Zoro # G1765179
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # P8096
- Zoro # G1765179
- UPC # 49793080967
- Country of Origin United States
- Category Voice & Data Patch Cords
Description
These screen repair patches from Prime-Line feature durable fiberglass construction and a charcoal finish to match an appropriately colored screen. They can be used to cover up to 3 inch diameter holes in existing window screens or screen doors to provide a less expensive alternative to purchasing new screens altogether. Installation is fast and easy with no tools required. With the adhesive backing simply peel and stick wherever you need them.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEPPERL FUCHS K-System Switch Amplifier 20-35V-Dc Other Electrical Component (34065 KFD2-SOT-EX2)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 120 V AC, 150 A, Reversing: No (LC1D150G7)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00570 Diameter, Violet, 1000 ft Length (20UL1429STRVIO1000)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1-1/4" Trade Size (243-SLP)
- PRIME-LINE PATCH SCRN3""X3""ALUM CD/5 (P7549)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 0.5 ft. (9544)
- MONOPRICE Ethernet Cable, Cat 6, White, 0.5 ft. (7506)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S05-BL-DN)
- BLACK BOX Slim-Net Cat6 Patch Cable Yellow 20Ft (C6PC28-YL-20)
- LEGRAND Rj45 Cat5E Modular Plug For Round Stranded Cable Multipack (50, PK50 (11380)
- MONOPRICE Ethernet Cable, Cat 5e, Orange, 3 ft. (2136)
- Prime-Line Voice & Data Patch Cords