Prime-Line

Passage Lever, Fits 2-3/8 in. and 2-3/4 in. Backset, Satin Chrome, ADA 1 Set


product price: $29.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Finish Chrome
  • Size 2-3/8 in.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 2-3/8 in.

Details

Finish Chrome

Description

This passage lever set adjusts to fit both 2-3/8 inch and 2-3/4 inch backsets, and it comes in a satin chrome finish. Passage levers are door levers without any locking mechanisms, and they are commonly used on doors where privacy is not required. This passage lever set has a residential grade 3 security rating. These lever sets are ADA approved.


  • •Non-locking passage levers
  • •Satin chrome-plated finish
  • •Adjustable to fit 2-3/8 inch and 2-3/4 inch backsets
  • •Residential grade III security rating
  • •Straight lever handle sets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.