Shop All Passage Door Knobs
Prime-Line
Passage Knob, Fits 2-3/8 in. and 2-3/4 in. Backset, Tulip, Brass 1 Set
Mfr # MP65029
Zoro # G200933587
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brass
Product Information
- Brand Prime-Line
- MFR # MP65029
- Zoro # G200933587
- UPC # 49793214966
- Country of Origin China
- Category Passage Door Knobs
Details
Finish | Brass |
Description
This passage knob set adjusts to fit both 2-3/8 inch and 2-3/4 inch backsets, and it features tulip-shaped knobs in a brass finish. Passage knobs are door knobs without any locking mechanisms, and they are commonly used on doors where privacy is not required. This passage knob set has a residential grade 3 security rating.
- •Non-locking passage knobs
- •Brass-plated finish
- •Adjustable to fit 2-3/8 inch and 2-3/4 inch backsets
- •Residential grade III security rating
- •Tulip shaped knobs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Mortise Lockset, Lever, 45H, 45H Case, Store, Mech. (45HCAD626)
- SCHLAGE COMMERCIAL Bright Brass Strikes 10025605 (10025605)
- ZORO SELECT Brown Viton O-Ring, Dash 129, PK25 (ZUSAVB75129)
- ZORO SELECT Lever Door Holder, Copper, 1-5/8 In W (33J798)
- PRIME-LINE GLASS DOOR KNOB2""FLTD SN (E 2536)
- PRIME-LINE Vintage Style Door Knobs with Classic Bronze Finish, 2-1/4 In. Outside Diameter 6 Sets (E 2499)
- PRIME-LINE Solid Brass Vintage Door Knob Spindle Set, 2-3/16 In. Outside Diameter, Brass Single Pack (E 2297)
- PRIME-LINE Solid Brass Vintage Door Knob Spindle Set, 2-1/4 In. Outside Diameter, Satin Nickel Single Pack (E 2498)
- PRIME-LINE 2PK WHT BiFold DR Knob (N 7439)
- PRIME-LINE Passage Knob, Fits 2-3/8 in. and 2-3/4 in. Backset, Tulip, Antique 1 Set (MP65032)
- KWIKSET SAF SK1000 REGINA US26D RCAL RCS PASS V1 (SK1000RG-26D)
- Prime-Line Passage Door Knobs