Shop All Drywall Screws
Prime-Line
Particle Board Screw, Bugle, Phil Dr #8 X 2in Yelw Zinc Plated Steel 50PK
Mfr # 9042386
Zoro # G000921227
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Drive Size #8 X 2 in.
- Material Case Harden Steel
- Finish Zinc & Yellow Plated
- Thread Style Fully Threaded
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9042386
- Zoro # G000921227
- UPC # 49793178992
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Drive Size | #8 X 2 in. |
Details
Head Type | Flat |
Drive | Phillips |
Material | Case Harden Steel |
Finish | Zinc & Yellow Plated |
Thread Style | Fully Threaded |
Item | Drywall Screw |
System of Measurement | Inch |
Standards | ASME B18.6.1 & ASTM C1002 |
Thread Type | Coarse |
Tip Type | Pointed |
Description
Due to the structure of particle board, it is best to use specially designed screws such as these to decrease the chance of damaging or splitting the material. Holes should be pre-drilled slightly smaller than the diameter of the screw.
- •Size: #8 X 2 inch
- •Bugle Head, Phillips Drive
- •Sharp pointed tip
- •Used to attach pieces of particle board
- •Hole should be pre-drilled to avoid splitting the board
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 5/16 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 12 PK (35007)
- MIDWEST FASTENER 1/4"-20 x 6 in Phillips Pan Machine Screw, Zinc Plated Steel, 8 PK (77586)
- FASTENMASTER Wood Screw, 6 in, Black Coated Flat Head Spiderdrive Drive, 250 PK (FMHLGM006-250)
- ZORO SELECT Spring Pin, Coil, 1/4x1 1/8 L, Pk25 (5DY72)
- PRIME-LINE Drywall Screw, Bugle Head, Phillip Drive #6 X 1in Black Phos Coated Steel 100PK (9037921)
- ZORO SELECT Drywall Screw, #6 x 1/2 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.013.0050)
- ZORO SELECT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 5000 PK (0626CPG)
- BUILDRIGHT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 284 PK (08087)
- ZORO SELECT Drywall Screw, #10 x 1-1/2 in, Steel, Flat Head Phillips Drive, 1000 PK (1024CPG)
- GRIP-RITE Drywall Screw, 1-5/8 in, Bugle Head (GR311476)
- GRIP-RITE Drywall Screw, #10 x 3-1/2 in, Steel, Flat Head Phillips Drive, 325 PK (312DWS5)
- Prime-Line Drywall Screws