Overhead Block and Tackle 111, Aluminum Single Pack
Mfr # FC 111
Zoro # G500921314
Key Features
- Size 12-3/4 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # FC 111
- Zoro # G500921314
- UPC # 49793351401
- Country of Origin United States
- Category Deck Hardware
Dimensions
Size | 12-3/4 in |
Description
This block and tackle overhead balance is constructed of a mill-finished steel U-frame housing. The internal working components include a spring, cord and pulley system. No end guides are required. Usually there is one balance located in the overhead for each operable sash. If your windows (sashes), are having problems staying up when opened, it may be that your sash balances or hardware needs to be replaced. The sash balances hold the weight of the window pane, over time, the springs can wear out or fail. Replace your sash balance for a smoother operation of your window and allow fresh air to enter your home with a window that stays open.
- •Can be used on most single or double hung windows
- •Heat treated high tension steel spring
- •Will offset the weight of a window between 4 and 7 pounds
- •5/8 inch aluminum channel housing
- •No guide ends required for installation
- •12-3/4 inch overall length
- •Easy to install
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Domestic Steel Brake/Fuel/Transmission Line, 5/16 x 51, BL-551 (BL-551)
- FEL-PRO 1/32 X 12 X 24Victolex Bulk Material, 3046 (3046)
- FLOJET Pump, Washdown, 12 Vdc (04325143S)
- ILC Replacement For OSRAM SYLVANIA 9005XSLL (WW-430R-9)
- PRIME-LINE 3/8 in. Widow Screen Top Hanger, White 6 Pack (PL 8106)
- PRIME-LINE Bottom Latch, 7/16 in., Mill 25 Pack (PL 14656)
- PRIME-LINE Steel Ball Bearing Roller, Zinc Plated, 1-25/32 in. Diameter, 3/8 in. 2 Pack (D 1725)
- PRIME-LINE 1-1/2 in. Nylon Roller with Ball Bearing Replacement 2 Pack (D 1506)
- WHITECAP Fender Cleat - Polished Brass - 2" (S-976BC)
- LEWMAR Size 8 Opening Portlight (393820862)
- DON-JO Don-Jo:Wrap Around 4-2 HD - 2-3/4" - Silver (4-S-2-CW)
- Prime-Line Deck Hardware