Shop All Shoulder Bolts
Prime-Line
One-Way Shoulder Screws, #10-24 x 1-1/16 in., Stainless Steel, Satin Finish, 100PK
Mfr # 642-0654
Zoro # G111906366
product price: $34.09
/pk 100, $0.34/ea
$34.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 642-0654
- Zoro # G111906366
- Country of Origin Taiwan, Province of China
- Category Shoulder Bolts
Description
These one-way shoulder screws are constructed of stainless steel and come in a satin finish. They feature a tamper-proof head which prevents them from being loosened and removed once installed. These fasteners are manufactured with #10-24 threads and have a reach of 1-1/16 inch, with a 1/4 inch outside diameter shoulder, and a 7/16 inch head diameter. One-way screws like these are commonly used with one-way barrel nuts in commercial restroom applications. The security drive heads of these fasteners allow for easy installation with a flat screwdriver, but require the use of a one-way screw remover tool for loosening and removing. See item number 650-7901 for screw sizes 6-8, model number 650-7902 for sizes 8-10, and model number 650-7903 for sizes 12-14, or model number 650-7904, which includes one of each one-way screw remover hand tools.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size M8 , 18-8 Stainless Steel Plain Finish, 12 PK (31345)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1/8 in Shoulder Lg, 18-8 Stainless Steel (4326)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Black Phosphate Steel, 1-1/2 in L, 25 PK (U04132.031.0150)
- PRIME-LINE Carriage Bolts 1/4in-20 X 5-1/2in A307 Grade A Zinc Plated Steel 25PK (9062640)
- PRIME-LINE T-27 Shoulder Screw W/Pin, #10-24 X 1/2 in. , Stainless Steel, 100PK (642-0110)
- PRIME-LINE Shoulder Screw, #10-24 Thr Sz, Steel, 100 PK (651-0508)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 7/8 in Shoulder Lg, 18-8 Stainless Steel (STR60151C14)
- ZORO SELECT Precision Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (MSB2-35)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMN1)
- ZORO SELECT Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60118C04)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3/8 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0037)
- Prime-Line Shoulder Bolts