Shop All Binding Barrels
Prime-Line
One Way Barrel Nut, #10-24 x 5/8 in., Stainless Steel 100 Pack
Mfr # 642-0454
Zoro # G700933377
product price: $57.19
/pk 100, $0.57/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Barrel Nuts
- Basic Material Stainless Steel
- Finish Stainless Steel
- Barrel Drive Size #10-24 x 5/8 in.
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 642-0454
- Zoro # G700933377
- UPC # 80296309711
- Country of Origin Taiwan, Province of China
- Category Binding Barrels
Dimensions
Barrel Drive Size | #10-24 x 5/8 in. |
Dia./Thread Size | #10-24 |
Details
Nut Style | Barrel Nuts |
Basic Material | Stainless Steel |
Finish | Stainless Steel |
System of Measurement | Inch |
Description
These tamper-resistant barrel nuts are constructed of stainless steel and come in a satin finish. The heads of each barrel nut are constructed with a one-way security feature which allows for easy install with a flat screwdriver, but require the use of a one-way fastener remover tool for loosening and removing. See item number 650-7901 for screw sizes 6-8, model number 650-7902 for sizes 8-10, and model number 650-7903 for sizes 12-14, or model number 650-7904 which includes one of each one-way screw remover hand tools.Used for tamper-resistant installations of commercial restroom partition hardware #10-24 thread, 5/8 in. shaft, 7/16 in. diameter head, 1/4 in. outside diameter of shaft These fasteners come in a neutral satin finish Constructed of stainless steel 100 one-way barrel nut fasteners Designed for use with new installs and repair or replacement projects For further dimensional information, please see the Line Drawing A flat head screwdriver will be required for installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51030.080.0025)
- STANLEY Collated Brad Nail, 1 in L, 18 ga, Galvanized, Brad Head, 1000 PK (SWKWBN100)
- ZORO SELECT Piston Seal Kit, 1 In Bore Dia, 6Pcs (4PKH4)
- NEWPORT FASTENERS #2-56 x 3/16 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 10000 PK (955723-BR-10000)
- PRIME-LINE 3/16"-24, 1/4" Brl Lg, ALUMINUM ALUMINUM, 50 PK (9051696)
- PRIME-LINE 3/16"-24, 1/2" Brl Lg, ALUMINUM ALUMINUM, 50 PK (9051715)
- PRIME-LINE Unslotted Barrel Nut, #10-24 x 1/2 in., Steel Construction, Chrome Plated 100 Pack (651-0668)
- PRIME-LINE One Way Barrel Nut, #10-24 x 1/2 in., Chrome Plated Steel 100 Pack (651-0648)
- PRIME-LINE T-27 Torx Barrel Nut, #10-24 x 5/8 in., Stainless Steel Construction 100 Pack (642-0104)
- PRIME-LINE T-27 Torx Barrel Nut, #10-24 x 1/2 in., Stainless Steel Construction 100 Pack (642-0101)
- ZORO SELECT Arch Barrel, 5/16"-18, 3 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z5426)
- Prime-Line Binding Barrels & Screws